Shop All Marking and Warning Tapes
3M
2" White Marking Tape 108ft.L
Mfr # 471
Zoro # G4309277
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Retroreflective Grade Non-Reflective
- Pattern Solid
- Standards ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4309277
- UPC # 00051115688539
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Diameter | 4 3/8 in |
Roll Length | 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL 1''Black on Matte Silver (TZES951)
- BRADY Printer Ribbons, White, 2" W, 150 ft L (M7-R10000-WT)
- PELICAN Pelican Aircase No Foam, 5.8 in, PrPu, Blk (015060-0010-110)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA51)
- 3M Warning Tape, Black/Yellow, 3" x 36 yd. (70006279379)
- 3M Electroplating Tape, 2", Tan, PK24 (70006122181)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, White (471)
- 3M Floor Marking Tape, Green, 36 yd, PK3 (971)
- 3M Floor Marking Tape, Blue, 36 yd, PK4 (971)
- 3M Marking Tape, 2In W, 108 ft. L, Red (471)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD ORG)
- 3M Marking and Warning Tapes