Shop All Electrical Lockout Devices
3M
2-Way Pin PS-2P-B, PK15
Mfr # PS-2P-B
Zoro # G6018652
product price: $137.99
/pk 15, $9.20/ea
Free Shipping & Returns
$137.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 0
- Max. Number of Padlocks 0
- Height 5 in
- Length 5 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PS-2P-B
- Zoro # G6018652
- UPC # 00054007446330
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
Height | 5 in |
Length | 5 in |
Overall Length | 5 in |
Overall Height | 5 in |
Pin Length | 2.5 in |
Details
Item | 2-Way Pin |
Maximum Number of Padlocks | 0 |
Max. Number of Padlocks | 0 |
Color | Red |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Lockout Type | Component |
Product Type | 2-Way Pin |
Description
2-Way Pin, Product Type 2-Way Pin, Color Red, Maximum Number of Padlocks 0, Overall Height 5 in, Overall Length 5 in, Pin Length 2.5 in, Standards OSHA 1910.147, RoHS 2011/65/EU Compliant, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- MICHELIN Size 8 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- SELLSTROM Faceshield Flip Window, Shade 5 IR, 8x8in (S32155)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KD12)
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H, PK6 (437R24)
- ZING ZING Oversize Push Button Lockout, 7254 (7254)
- ZORO SELECT Circuit Breaker Lockout, 1-1/8 in. H (45MZ96)
- NMC Plug And Hoist Control Cover (453L)
- BRADY Breaker Lockout, Mini, Pin In, Pushbutton (90847)
- MASTER LOCK Prong Plug Lockout, Fits 2 Prong 120 Volt Plugs, Red (MLKS2005)
- 3M Electrical Lockout Devices