Shop All Cable Clamps & Clips
3M
2 Bundlers, 3 Strips
Mfr # 17304-ES
Zoro # G2534632
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.63 in
- Color White
- Width 1 in
- Type Strap
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 17304-ES
- Zoro # G2534632
- UPC # 50051141379666
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Length | 3.63 in |
Width | 1 in |
Details
Item | Cable Bundler |
Color | White |
Type | Strap |
Thickness | 1 in |
For Use On | Paint, Wood, Tile |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC (QOU380)
- ENM Electromechanical Hour Meter, Resettable (T55A2B)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- 3M Stak-It Cable Stacker (49554)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- 3M Cable Tie Base, Natural, 0.87x0.62", PK500 (CTB87X62NTS-C)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- 3M Cable Clamps & Clips