Shop All Anti-slip tapes, Treads & Stair Nosings
3M
1X15 Wht Slip Tape
Mfr # 280W-R1X180
Zoro # G607013837
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Color White
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 280W-R1X180
- Zoro # G607013837
- UPC # 638060137765
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Length | 15 ft |
Details
Item | Slip Resistant Tape |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo (LHQM LED G M6)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (16000)
- ALLEGRO INDUSTRIES Respirator Spray (5004)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- 3M Anti-Slip Tape Blk 60'L (7731)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- SUPERGRIT 4" Stair nosing-4'0" Black (241BF-BLA4)
- 3M Anti-slip tapes, Treads & Stair Nosings