Shop All Duct Tapes
3M
1.88" x 60 Yds Silver Pro Strength Professional Duct Tape
Mfr # 1260-A
Zoro # G3282020
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88"
- Duct Tape Type Duct Tape
- Tape Backing Material Polyethylene Coated Cloth
- Features Easy Tear
- Tape Core Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1260-A
- Zoro # G3282020
- UPC # 51131980051
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88" |
Tape Core Diameter | 3" |
Details
Duct Tape Type | Duct Tape |
Tape Backing Material | Polyethylene Coated Cloth |
Features | Easy Tear |
Description
Scotch Pro Strength Duct Tape is a professional-grade, multi-purpose duct tape. Use it for general repairs. Suggested uses include hanging poly sheeting, wrapping pipe insulation, installing and repairing and sealing areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS 9OZ LIQ Nails Fuze (LN-2000)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (1 Pack) (CRS01)
- 3M Foil Tape, 3/4 In. x 36 Yd., Copper, PK12 (1194, 3/4 x 36 yd)
- 3M Urethane Adhesive, 05907 Series, Clear, 12 oz, Dual-Cartridge (05907)
- 3M Duct Tape, Blk, 50 yd. L x 3in. W (3903)
- 3M Duct Tape, Rd, 50 yd. L x 3/4in. W (3903)
- 3M Duct Tape, Black, 11 mil, 54.8m L x 48mm W (DT11)
- 3M VlueDctTp1900Slvr, 1.88nx50yd5.8m, PK24 (1900)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Silver (6969)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Black, Vinyl (4-50-3903-BLACK)
- SHURTAPE Duct Tape, 48mm x 55m, 6 mil, Silver (PC 006 SIL-48mm x 55m-24 rls/cs)
- 3M Duct Tapes