Shop All Automotive Coatings
This Product is Discontinued
3M
18 oz. Rubberized Undercoating PK (Discontinued)
Mfr # 737
Zoro # G6772287
This Product is Discontinued
Key Features
- Container Size 18 oz.
- For Use With Undercoating
- Appearance Liquid
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 737
- Zoro # G6772287
- UPC # 00076308007379
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 18 oz. |
Details
Item | Rubberized Undercoating |
For Use With | Undercoating |
Appearance | Liquid |
Container Type | Can |
Description
Rubberized,Undercoating,18 oz.,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.