Shop All Mops
3M
18 in L Flat Mop, White, PK10
Mfr # 59250
Zoro # G4675050
Free Shipping & Returns
$128.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color White
- Handle Material Aluminum
- Mop End Type Flat
- Mop Style Flat
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 18" |
Overall Length | 18 in |
Details
Mop Head Color | White |
Handle Material | Aluminum |
Mop End Type | Flat |
Mop Style | Flat |
Item | Mop |
Color | White |
Material | microfiber |
Description
Mop, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01040)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- VECTAIRE Airloop Toilet Bowl Clip Air Freshener - Clip - 3000 ft³ - Cucumber&Melon, 10PK (VTSLOOPMEL)
- MALLORY MALLORY Black 8" Plastic Window Washer and Squeegee (WS1524A)
- 3M Duster, f/ Easy Trap Flip Holder, w/60Shts, 8"x6", GN, PK 8 (MMM59152WCT)
- 3M Flat Mop Holder, 59241 (59241)
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Blue, Microfiber, PK10 (59028)
- 3M Flat Mop Kit, Quick Change Connection, Cut-End, Green/Black, Microfiber, 59051 (59051)
- 3M 25 in x 3-15/16 in Small Dust Mop Frames, Tan (19150)
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Green, Microfiber, PK10 (59027)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- 3M Floor Mops, Buckets & Wringers