Shop All Handles, Frames and Braces
3M
17 in Dust Cloth Holder, Black, Plastic
Mfr # 55934
Zoro # G1790975
original price:
$75.79
5% off
new price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Color Black
- For Use With Threaded Handle
- Color Black
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55934
- Zoro # G1790975
- UPC # 48011556505
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 17 in |
Width | 3 1/2 in |
Head Length | 17 in |
Head Width | 3 1/2 in |
Details
Handle Material | Plastic |
Handle Color | Black |
Item | Dust Cloth Holder |
For Use With | Threaded Handle |
Color | Black |
Features | Works with Standard Threaded Broom Handle, Hook and Loop Connection System |
Disposable | Yes |
Head Color | Black |
Includes Handle | No |
Description
Dust Cloth Holder, Disposable Yes, Head Length 17 in, Head Width 3 1/2 in, Head Color Black, Features Works with Standard Threaded Broom Handle, Hook and Loop Connection System, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Toilet Seat Cover Dispenser In Stainless Steel, SCD-4 (SCD-4 SS)
- PURELL Advanced Hand Sanitizer Foam, 700mL LTX-7 Refill, PK3 (1305-03)
- BOARDWALK TrapEze Disposable Dusting Sheets, 5x125 ft, White, PK500 (582505)
- LYSOL Disinfectant Deodorizing Cleaner Concentrate, Lemon Scent, 128 oz Bottle, 4PK (19200-99985)
- 3M 47 in Dust Cloth Holder, Black, Plastic (55937)
- 3M 35 in Dust Cloth Holder, Black, Plastic (55936)
- 3M 59 in Dust Cloth Holder, Black, Plastic (55938)
- 3M 405-R Scotch-BriteA, 16in Multi-Purpose Pad Holder (399405R)
- 3M 3M™ Doodleduster Holder - 25" x 3-9/10" x 3", 70071312832 (70071312832)
- 3M 13-4/5" Microfiber Cloth, White, Microfiber (DOODLEDUSTER CLOTH)
- LINK HANDLES Broom Handle 60", 1-1/8" Dia., Tapered (66441GRA)
- 3M Handles, Frames and Braces