Shop All Wire Terminals
3M
16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25
Mfr # RV14-516Q
Zoro # G6211387
product price: $9.59
/pk 25, $0.38/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 5/16 in
- Insulation Color Blue
- Tongue Width - Wire Connector 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # RV14-516Q
- Zoro # G6211387
- UPC # 00051128600405
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 1.08 in |
Barrel Length | 0.25 in |
Minimum Stud Diameter | 0.313 in |
Barrel Inside Diameter | 0.09 in |
Dimension E | 0.85 in |
Maximum Conductor Size | 14 AWG |
Maximum Insulation Outer Diameter | 0.17 in |
Minimum Conductor Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.47 in |
Minimum Wire Size | 16 AWG |
Description
Ring Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Material Copper, Standards CSA Certified, UL Listed, Overall Length 1.08 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M141)
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN8-38RK)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #4 Stud PK1000 (MU14-4FB/SK)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #6 Stud PK1000 (MU18-6FLK)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- 3M Wire Connectors & Disconnects