Shop All Wire Terminals
3M
16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000
Mfr # MV14-14R/SK
Zoro # G5686213
product price: $436.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$436.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Blue
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MV14-14R/SK
- Zoro # G5686213
- UPC # 00054007014225
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.08 in |
Tongue Width - Wire Connector | 0.47 in |
Connection Width | 0.25 in |
Maximum Conductor Size | 14 AWG |
Minimum Conductor Size | 16 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Connection Type | Crimp |
Connection Material | Copper |
Terminal Type | Standard |
Max. Temp. | 221 Degrees F |
Seam | Brazed |
Max. Voltage | 600 V |
Item | Ring Terminal |
Terminal Connection | Crimp |
Standards | CSA Certified, UL Listed |
Description
Ring Terminal, Insulation Color Blue, Standards CSA Certified, UL Listed, Insulation Type Vinyl, Overall Length 1.08 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- PHASE-A-MATIC Phase Converter, Rotary, 208/230V AC, 208/230V AC, 100A, 42A (R-15)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH10-14RX)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- 3M Wire Connectors & Disconnects