Shop All Wire Terminals
3M
16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25
Mfr # LFV14-10
Zoro # G6178331
product price: $9.79
/pk 25, $0.39/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Tongue Width - Wire Connector 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # LFV14-10
- Zoro # G6178331
- UPC # 00051128600177
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.32 in |
Overall Length | 0.9 in |
Tongue Width | 0.32 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Terminal Type | Locking |
Max. Voltage | 1,000 V |
Item | Fork Terminal |
Connection Material | Tin-Plated Copper |
Connection Type | Crimp |
Standards | CSA Certified, UL Listed |
Seam | Butted |
Max. Temp. | 221 Degrees F |
Terminal Connection | Crimp |
Maximum Voltage | 1,000 V |
Insulation Dia | 0.17 Inch |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 14 AWG, Stud Size #10, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Tin-Plated Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.9 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Stainless Steel (PMKSMLSS)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- SOUTHWIRE Square Strut Washer For 1/4 Bolt Zinc Plated Steel, 1-5/8 (SW-1/4)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU18-6R/SK)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- 3M Wire Connectors & Disconnects