Shop All Wire Terminals
3M
16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000
Mfr # MVU14-10FLK
Zoro # G5557903
product price: $278.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$278.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU14-10FLK
- Zoro # G5557903
- UPC # 00054007018742
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.32 in |
Overall Length | 0.88 in |
Maximum Insulation Outer Diameter | 0.17 in |
Maximum Lock Width | 0.35 in |
Barrel Inside Diameter | 0.09 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Barrel Length | 0.25 in |
Stud Diameter | 0.19 in |
Dimension E | 0.7 in |
Description
Fork Terminal, Insulation Color Blue, Stud Size #10, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.88 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4080604CHSS)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 25FT (30438302-01)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (MVU14-10RK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- 3M 6 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN6-12R/SK)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #4 Stud PK1000 (MU14-4FB/SK)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- 3M 22-18 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG18-8FBX)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- 3M Wire Terminals