Shop All Wire Terminals
3M
16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000
Mfr # MVU14-8FFBK
Zoro # G5571413
product price: $424.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$424.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Tongue Width - Wire Connector 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU14-8FFBK
- Zoro # G5571413
- UPC # 00054007016342
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.3 in |
Overall Length | 0.85 in |
Connection Width | 0.164 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Connection Type | Crimp |
Seam | Butted |
Standards | CSA Certified, UL Listed |
Max. Voltage | 600 V |
Item | Fork Terminal |
Terminal Type | Block |
Terminal Connection | Crimp |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
Terminal Style | Flanged Block |
Description
Fork Terminal, Insulation Color Blue, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004G)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- 3M 16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000 (MNG14-4FB/SK)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5UGJ6)
- 3M Wire Connectors & Disconnects