Shop All Wire Terminals
3M
16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25
Mfr # BFV14-6Q
Zoro # G5186912
original price:
$11.87
18% off
new price: $9.69
/pk 25, $0.39/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Blue
- Terminal Type Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BFV14-6Q
- Zoro # G5186912
- UPC # 00051128599914
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.25 in |
Tongue Width | 0.25 in |
Connection Width | 0.138 in |
Maximum Conductor Size | 14 AWG |
Minimum Conductor Size | 16 AWG |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Terminal Type | Block |
Terminal Connection | Crimp |
Item | Fork Terminal |
Standards | CSA Certified, UL Listed |
Connection Material | Copper |
Seam | Butted |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600 V |
Connection Type | Crimp |
Maximum Voltage | 600 V |
Maximum Operating Temperature (Celsius) | 105°C |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #6, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.85 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-M Series (LSZ1JGM)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- 3M Wire Connectors & Disconnects