Shop All Wire Terminals
3M
16-14 AWG Vinyl Block Fork Terminal #4 Stud PK1000
Mfr # MVU14-4FB/SK
Zoro # G5812371
product price: $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #4
- Insulation Color Blue
- Terminal Type Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU14-4FB/SK
- Zoro # G5812371
- UPC # 00054007022589
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.25 in |
Tongue Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Terminal Type | Block |
Connection Type | Crimp |
Terminal Connection | Crimp |
Connection Material | Copper |
Seam | Butted |
Item | Fork Terminal |
Standards | CSA Certified, UL Listed |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Maximum Voltage | 600 V |
Insulation Dia | 0.17 Inch |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #4, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.85 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-250-EC)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (KA8C)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 240/480V AC (31EG97)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- 3M 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG18-6FLX)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M14-10FBX)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- 3M Wire Connectors & Disconnects