Shop All Wire Terminals
3M
16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25
Mfr # BFV14-10Q
Zoro # G5186903
original price:
$10.45
14% off
new price: $8.89
/pk 25, $0.36/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BFV14-10Q
- Zoro # G5186903
- UPC # 00051128599907
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.3 in |
Overall Length | 0.85 in |
Tongue Width | 0.3 in |
Minimum Conductor Size | 16 AWG |
Connection Width | 0.19 in |
Maximum Conductor Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Connection Type | Crimp |
Connection Material | Copper |
Item | Fork Terminal |
Seam | Butted |
Terminal Type | Block |
Terminal Connection | Crimp |
Max. Temp. | 221 Degrees F |
Standards | CSA Certified, UL Listed |
Max. Voltage | 600 V |
Maximum Voltage | 600 V |
Maximum Operating Temperature (Celsius) | 105°C |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #10, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.85 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 250A, 600V AC, Indicating (AJT250)
- CANTEX ELBOW BELL SCH40 90D 3"" (5233830U)
- ZORO SELECT Strut Channel, 5 ft. L, Blk Painted Steel (FS-200SS FBK 60.00)
- 3M 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (MNG18-8R/LX)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK250 (MH10-8RK)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 (MU10-55PX-A)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- 3M Wire Connectors & Disconnects