Shop All Wire Terminals
3M
16-14 AWG Vinyl Block Fork Terminal #10 Stud PK1000
Mfr # MVU14-10FBK
Zoro # G5638455
product price: $301.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$301.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU14-10FBK
- Zoro # G5638455
- UPC # 00054007015871
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.3 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Connection Material | Copper |
Max. Voltage | 600 V |
Connection Type | Crimp |
Terminal Connection | Crimp |
Seam | Butted |
Max. Temp. | 221 Degrees F |
Standards | CSA Certified, UL Listed |
Terminal Type | Block |
Item | Fork Terminal |
Insulation Dia | 0.17 Inch |
Description
Fork Terminal, Insulation Color Blue, Stud Size #10, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCS0)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- DAYTON Circuit Breaker, NDB2-63 C2/2 Series 2A, 2 Pole, 480V AC, C Curve (5ZVA2)
- RACO Insulating Bushing, 6", Plastic (1424)
- 3M 12-10 AWG Nylon Ring Terminal 5/16" Stud PK500 (MNG10-516R/SK)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- 3M 12-10 AWG Vinyl Ring Terminal #6, #8, #10 Stud PK500 (MV10-610RK)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK1000 (MV18-8R/LK)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10RHTK)
- 3M 12-10 AWG Nylon Ring Terminal 3/8" Stud PK500 (MNG10-38R/SK)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- 3M Wire Connectors & Disconnects