Shop All Wire Terminals
3M
16-14 AWG Nylon Ring Terminal 1/4" Stud PK100
Mfr # MNG14-14R/SX
Zoro # G3356875
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Blue
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-14R/SX
- Zoro # G3356875
- UPC # 00051128586631
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 1.09 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.47 in |
Tongue Length | 0.84 in |
Barrel Inside Diameter | 0.09 in |
Barrel Length | 0.25 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.09 in, Barrel Length 0.25 in, Barrel Style Butted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH502)
- MERSEN Power Distribution Block, 2 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67022)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- 3M 22-18 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU18-8FX)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #4 Stud PK1000 (MVU14-4FLK)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- 3M Wire Connectors & Disconnects