Shop All Wire Terminals
3M
16-14 AWG Nylon Ring Terminal #10 Stud PK100
Mfr # MNG14-10RX
Zoro # G3256276
product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-10RX
- Zoro # G3256276
- UPC # 00051128589656
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.33 in |
Overall Length | 1.03 in |
Barrel Length | 0.25 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Tongue Length | 0.78 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Inside Diameter | 0.09 in |
Tongue Width | 0.33 in |
Connection Width | 0.19 in |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.33 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.09 in, Barrel Length 0.25 in, Barrel Style Butted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Clear (HS363-S200-CLEAR)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #4 Stud PK1000 (MU14-4FB/SK)
- 3M 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK500 (M10-38R/SK)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- 3M Wire Connectors & Disconnects