Shop All Wire Terminals
3M
16-14 AWG Nylon Block Fork Terminal #8 Stud PK1000
Mfr # MNG14-8FBK
Zoro # G5744243
product price: $480.99
/pk 1000, $0.48/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Blue
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-8FBK
- Zoro # G5744243
- UPC # 00054007015826
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.86 in |
Tongue Width - Wire Connector | 0.3 in |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.3 in |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Wire Size | 16 AWG |
Barrel Length | 0.46 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.46 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.86 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 50A, 250V AC, Non-Indicating (LNRK050)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (QA26B)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- 3M Wire Terminals