Shop All Wire Terminals
3M
16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000
Mfr # MNG14-4FB/SK
Zoro # G5809736
product price: $559.99
/pk 1000, $0.56/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #4
- Insulation Color Blue
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-4FB/SK
- Zoro # G5809736
- UPC # 00054007022626
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.86 in |
Tongue Width - Wire Connector | 0.25 in |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Tongue Width | 0.25 in |
Barrel Length | 0.46 in |
Description
Fork Terminal, Contact Material Copper, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #4, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.46 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.86 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- 3M 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU18-6R/SK)
- 3M 12-10 AWG Nylon Ring Terminal 3/8" Stud PK500 (MNG10-38R/SK)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- 3M Wire Connectors & Disconnects