Shop All Wire Terminals
3M
16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000
Mfr # MNG14-10FBK
Zoro # G5641605
product price: $405.99
/pk 1000, $0.41/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Overall Length 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-10FBK
- Zoro # G5641605
- UPC # 00054007015833
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.86 in |
Tongue Width - Wire Connector | 0.3 in |
Barrel Length | 0.46 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Tongue Width | 0.3 in |
Wire Size Range | 16 AWG - 14 AWG |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #10, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.46 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.86 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 62in H (NC62VSHR)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH10-14RX)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- 3M Wire Connectors & Disconnects