Shop All Wire Terminals
3M
16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000
Mfr # MU14-6R/SK
Zoro # G5519315
Free Shipping & Returns
$169.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Bare
- Stud Size #6
- Insulation Color Bare
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MU14-6R/SK
- Zoro # G5519315
- UPC # 00054007013662
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.25 in |
Overall Length | 0.6 in |
Connection Width | 0.138 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Bare |
Insulation Color | Bare |
Standards | CSA Certified, UL Listed |
Seam | Butted |
Terminal Connection | Crimp |
Item | Ring Terminal |
Connection Material | Copper |
Max. Voltage | 600 V |
Max. Temp. | 347 Degrees F |
Terminal Type | Standard |
Connection Type | Crimp |
Insulation Material | Non-insulated |
Description
Ring Terminal, Insulation Color Bare, Standards CSA Certified, UL Listed, Insulation Type Bare, Overall Length 0.6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- GE Miniature Circuit Breaker, THQB Series 35A, 1 Pole, 120/240V AC (THQB1135)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD70)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH10-8RX)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK1000 (MVU14-10FBK)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- 3M Wire Terminals