Shop All Wire Terminals
3M
16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000
Mfr # MU14-10RHTK
Zoro # G8704972
product price: $142.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU14-10RHTK
- Zoro # G8704972
- UPC # 00054007017592
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.33 in |
Overall Length | 0.7 in |
Minimum Conductor Size | 16 AWG |
Connection Width | 0.19 in |
Maximum Conductor Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.33 in |
Description
Ring Terminal, Insulation Color Bare, Maximum Operating Temperature 900 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.33 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Insulation Type Non-Insulated, Overall Length 0.7 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- 3M 12-10 AWG Nylon Ring Terminal 3/8" Stud PK500 (MNG10-38R/SK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV18-8Q)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- 3M Wire Terminals