Shop All Wire Terminals
3M
16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK1000
Mfr # MU14-8FLK
Zoro # G5535555
product price: $206.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$206.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Bare
- Stud Size #8
- Insulation Color Bare
- Overall Length 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU14-8FLK
- Zoro # G5535555
- UPC # 00054007018582
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.68 in |
Tongue Width - Wire Connector | 0.3 in |
Maximum Lock Width | 0.34 in |
Stud Diameter | 0.164 in |
Barrel Inside Diameter | 0.09 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 14 AWG |
Dimension E | 0.5 in |
Minimum Conductor Size | 16 AWG |
Description
Fork Terminal, Insulation Color Bare, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.68 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH18-10FLX)
- 3M 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Seam: Brazed (MNG18-6FX)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- 3M 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M4-516RK)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- 3M Wire Connectors & Disconnects