Shop All Wire Terminals
3M
16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000
Mfr # MU14-10FBK
Zoro # G5549801
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$135.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Bare
- Stud Size #10
- Insulation Color Bare
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU14-10FBK
- Zoro # G5549801
- UPC # 00054007015673
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.3 in |
Overall Length | 0.65 in |
Minimum Stud Diameter | 0.19 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Bare |
Insulation Color | Bare |
Standards | CSA Certified, UL Listed |
Terminal Connection | Crimp |
Connection Type | Crimp |
Max. Voltage | 600 V |
Item | Fork Terminal |
Seam | Butted |
Connection Material | Copper |
Terminal Type | Block |
Max. Temp. | 347 Degrees F |
Insulation Material | Non-insulated |
Description
Fork Terminal, Insulation Color Bare, Stud Size #10, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.65 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 133A (9065SEO15)
- DAYTON Circuit Breaker, NDB2-63 C2/2 Series 2A, 2 Pole, 480V AC, C Curve (5ZVA2)
- SCHNEIDER ELECTRIC 690VAC Auxiliary contact block 1NC/1NO (VLSA11DS)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #4 Stud PK1000 (MVU14-4FLK)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- 3M Wire Terminals