Shop All Cable Ties
3M
15" L Heavy Duty Cable Tie NAT PK 500
Mfr # CT15NT120-C
Zoro # G5688706
original price:
$142.60
18% off
Sold in multiples of 5 for $579.95
Free Shipping & Returns
$579.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 15"
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # CT15NT120-C
- Zoro # G5688706
- UPC # 00051128593158
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 15" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 15" |
Approximate Length | 15" |
Length - Cable Tie | 15.00" |
Description
Cable Tie, Standard, Width 0.30 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Heavy Duty, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.07 in, Max. Bundle Dia. 4.00 in, Material Nylon, Standards UL 1565 E116841, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (LP-CC-1-4/10)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- 3M .60" x .41" Cable Tie Base PK 500 (CTB60X41NTS-C)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- 3M Cable Ties