Shop All Cable Ties
3M
14.6" L Cable Tie Black PK 1000
Mfr # CT15BK50-C
Zoro # G8060626
product price: $74.55
/pk 1000, $0.07/ea
$74.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Material Nylon 6/6
- Cable Tie Duty Standard
- Indoor/Outdoor Outdoor
- Locking Style Self Locking Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CT15BK50-C
- Zoro # G8060626
- UPC # 10051128593049
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14-39/64" |
Width | 3/16" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Standard |
Indoor/Outdoor | Outdoor |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.054" |
Description
Cable Tie,Black,14.6 In. L,50 lb.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- CONNTEK Conntek 20601, 25', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- HUBBELL 30A Twist-Lock Connector 3P 4W 600VAC L17-30R BK/WT (HBL2743)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- 3M 3M Cable Tie CT8BK50-C, 100PK (7000031853)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- 3M Cable Ties