Shop All Monitor Privacy & Antiglare Filters
3M
14.0" Gold Privacy Filter, GF140W9B
Mfr # GF140W9B
Zoro # G4534477
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.20"
- Height 6.89"
- Aspect Ratio 1899-12-30
- Product Type Privacy Screen Filter
- Features Blue Light Reduction, Privacy, Slide Mount, Easy Clean, Easy to Remove, Easy to Apply, Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GF140W9B
- Zoro # G4534477
- UPC # 51128788875
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 12.20" |
Height | 6.89" |
Details
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Screen Filter |
Features | Blue Light Reduction, Privacy, Slide Mount, Easy Clean, Easy to Remove, Easy to Apply, Reversible |
Description
3M Gold Privacy Filter for 14.0" Widescreen Laptop (16:9 aspect ratio)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery Compatible with Dorcy Spotlight 41-1097 (MAX3985521)
- ILC Replacement For ENERGIZER, 357303TZ (357-303TZ)
- ILC Replacement for Kodak Carousel 4200 replacement light bulb lamp (CAROUSEL 4200 KODAK)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M COMPLY Magnetic Attach Privacy Filter for 21.5" Widescreen Monitor, 16:9 Aspect Ratio (7100259456)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- INNOVERA ® IVR Protective Anti-Glare LCD Monitor Filter for 24" Widescreen Monitors (46406)
- 3M Monitor Privacy & Antiglare Filters