Shop All Wall Repair Patching
3M
12Oz Wall Rep Compound
Mfr # LHR-12-BB
Zoro # G907053175
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patching Application For 3" to 5" Dia. Holes
- Includes 6" Putty Knife, Fiber Reinforced Spackling Compound, 5.5" x 6" Repair Plate Screen, Fiber Tape, Sanding Pad
- Container Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # LHR-12-BB
- Zoro # G907053175
- UPC # 76308730376
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Container Size | 12 oz |
Details
Item | Large Hole Repair |
Patching Application | For 3" to 5" Dia. Holes |
Includes | 6" Putty Knife, Fiber Reinforced Spackling Compound, 5.5" x 6" Repair Plate Screen, Fiber Tape, Sanding Pad |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Pro Select Gray Polyurethane Construction Caulk Sealant 10.1 oz (515306)
- DICOR Dicor 501LSD-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Dove (Bright White) (501LSD-1)
- SUREBONDER Hot Glue Sticks, Clear, 10 in, 8 PK (H-810R)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- 3M Fast Cure Glass Urethane, 10.5 fl. oz, Cartridge, Black (08690)
- 3M Marine Repair Filler, 1 gal, Can, Grayish Brown, Marine High Strength (00051131460140)
- 3M Marine Premium Filler, 1 qt, Can (46005)
- 3M Patch Plus Primer, 8 oz, Tub, White (SHR-8-BB)
- 3M 3M 05801 Lightweight Body Filler - Gallon (7000045748)
- 3M Detector Loop Sealant Cox 66CM Wilton Pl (65928)
- HENRY 345 Patch n' Level Premixed Floor Patch and Smoothing Compound, OffWhite, 1 qt Pail (12063)
- 3M Wall Repair Patching