12264 Privo Black FrameIO Lens Protective Eyewear
Mfr # 10078371620902
Zoro # G607469429
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Black
Product Information
- Brand 3M
- MFR # 10078371620902
- Zoro # G607469429
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Frame Color | Black |
Description
Stylish Privo unisex protective eyewear looks as smooth as it functions Bridges eurostyle and comfort with soft tips and temples, a gentle nosebridge, and a sturdy polycarbonate lens Antifog coating allows for allday, indoor or outdoor use From color accented temples to the dual lens look of European street wear, Privo protective eyewear brings classy sophistication to safety eyewear with the stylish look you've been searching for Offering excellent coverage, worldclass fit and softtipped temples, Privo safety eyewear is more than just a fashion statement it is a commitment to vision protection
- •Unisex
- •Spatula style temple
- •Half-Frame frame style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Anti-Fog Safety Glasses Clear Lens Black/Green Frame 1 pc (47100H1-DC)
- NMC Asbestos May Cause Cancer Causes…, ESD23R (ESD23R)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112582)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , CAUTION Black/Yellow Stripe (IN-40-732I)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (SF410AS)
- 3M SF201AF SecureFit Scratch Resistant Anti-Fog Safety Glasses - Clear with Clear Lens (399SF201AF)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- 3M Safety Glasses, Clear Yes (50068060428795)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11380-00000-20)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40041)
- 3M Safety Glasses