Shop All Automotive Coatings
3M
12 oz. Auto Trim Coating
Mfr # 3811
Zoro # G6773757
product price: $200.99
/pk 12, $16.75/ea
Free Shipping & Returns
$200.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz.
- Sub-Category Coatings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3811
- Zoro # G6773757
- UPC # 00083463381114
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 12 oz. |
Details
Item | Auto Trim Coating |
Sub-Category | Coatings |
Description
Auto Trim,Aerosol,Coating,12 oz.,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 qt (QKSP94005)
- TOUGH GUY Graffiti and Paint Remover, 20 oz. (6KHD7)
- RUST-OLEUM 5 gal. White Water Primer (02240)
- RUST-OLEUM Frosted Spray Paint, Clear, Matte, 11oz (342600)
- 3M 16 oz. Rubberized Undercoating 6PK (03584)
- 3M BOOTH COATING - 1GAL (MMM6839)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 qt (342668)
- PERMATEX Primr Extend 8Oz Duro (81775)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- CRC CRC 125-03007 16-Oz. 3-36 Multi-Purpos (125-03007)
- SPRAYWAY No Fray Spray, PK12 (821)
- 3M Automotive Coatings