Shop All Wire Terminals
3M
12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500
Mfr # MVU10-516R/SK
Zoro # G5828435
Free Shipping & Returns
$258.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 5/16 in
- Insulation Color Yellow
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MVU10-516R/SK
- Zoro # G5828435
- UPC # 00054007019541
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.26 in |
Tongue Width - Wire Connector | 0.53 in |
Connection Width | 0.315 in |
Maximum Conductor Size | 10 AWG |
Minimum Conductor Size | 12 AWG |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Terminal Connection | Crimp |
Max. Voltage | 600 V |
Connection Type | Crimp |
Seam | Butted |
Max. Temp. | 221 Degrees F |
Standards | CSA Certified, UL Listed |
Connection Material | Copper |
Terminal Type | Standard |
Item | Ring Terminal |
Description
Ring Terminal, Insulation Color Yellow, Standards CSA Certified, UL Listed, Insulation Type Vinyl, Overall Length 1.26 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Duplex Connector, 3/8 in, Zinc (21580)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Red (HS364-S50-RED)
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-25)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU14-10FHTK)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- 3M Wire Connectors & Disconnects