Shop All Wire Terminals
3M
12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50
Mfr # MVU10-55PX-A
Zoro # G2773321
product price: $68.45
/pk 50, $1.37/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Yellow
- Connection Material Copper
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU10-55PX-A
- Zoro # G2773321
- UPC # 00051128588635
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 1.06 in |
Barrel Inside Dia. | 0.11 in |
Pin Length (In.) | 0.55000000000000004 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Pin Terminal |
Connection Material | Copper |
Seam | Butted |
Standards | UL Listed/CSA Certified |
Max. Voltage | 600 V |
Terminal Connection | Crimp |
Connection Type | Crimp |
Max. Temp. | 167 Degrees F |
Terminal Type | Pin |
Description
Pin Terminal, Insulation Color Yellow, Standards UL Listed/CSA Certified, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.06 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR POWER TRMR CORD .175MX25"" 24PK (382371)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AH-X)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31UG3EJX)
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- 3M 12-10 AWG Nylon Ring Terminal 5/16" Stud PK500 (MNG10-516R/SK)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- 3M 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (MNG18-8R/LX)
- 3M Wire Terminals