Shop All Wire Terminals
3M
12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500
Mfr # MVU10-6FLK
Zoro # G5828891
product price: $205.99
/pk 500, $0.41/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Yellow
- Overall Length 1.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU10-6FLK
- Zoro # G5828891
- UPC # 00054007021148
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.28 in |
Tongue Width | 0.28 in |
Stud Diameter | 0.138 in |
Maximum Insulation Outer Diameter | 0.25 in |
Barrel Length | 0.25 in |
Minimum Conductor Size | 12 AWG |
Maximum Conductor Size | 10 AWG |
Barrel Inside Diameter | 0.135 in |
Maximum Lock Width | 0.3 in |
Dimension E | 0.83 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Description
Fork Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- WESTEK Dimmer Slide Tbltp Plugin 300W (4010W)
- SUPCO Auxiliary Contactor, DPAUX6 (DPAUX6)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- 3M Wire Terminals