Shop All Wire Terminals
3M
12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500
Mfr # MV10-6FLK
Zoro # G5677935
product price: $217.99
/pk 500, $0.44/ea
Free Shipping & Returns
$217.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MV10-6FLK
- Zoro # G5677935
- UPC # 00054007139492
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.28 in |
Overall Length | 1.03 in |
Stud Diameter | 0.138 in |
Barrel Inside Diameter | 0.135 in |
Maximum Insulation Outer Diameter | 0.25 in |
Minimum Conductor Size | 12 AWG |
Barrel Length | 0.25 in |
Maximum Lock Width | 0.3 in |
Dimension E | 0.83 in |
Maximum Conductor Size | 10 AWG |
Description
Fork Terminal, Insulation Color Yellow, Stud Size #6, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- MURR ELEKTRONIK 7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 10-12 mm (7000-78221-0000000)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- 3M 22-18 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU18-8FX)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 100-Pack (312499)
- 3M Wire Terminals