Shop All Wire Terminals
3M
12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500
Mfr # MVU10-10FLK
Zoro # G5689397
product price: $233.99
/pk 500, $0.47/ea
Free Shipping & Returns
$233.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU10-10FLK
- Zoro # G5689397
- UPC # 00054007021162
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.32 in |
Maximum Lock Width | 0.36 in |
Barrel Length | 0.25 in |
Barrel Inside Diameter | 0.135 in |
Maximum Conductor Size | 10 AWG |
Maximum Insulation Outer Diameter | 0.25 in |
Maximum Insulation Outside Diameter | 0.145 in |
Dimension E | 0.83 in |
Minimum Conductor Size | 12 AWG |
Stud Diameter | 0.19 in |
Description
Fork Terminal, Insulation Color Yellow, Stud Size #10, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- MURR ELEKTRONIK M12 MALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12731-0000000)
- GE Miniature Circuit Breaker, THQC Series 20A, 1 Pole, 120/240V AC (THQC1120WL)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-IV)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- 3M 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU18-6R/SK)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- 3M Wire Connectors & Disconnects