Shop All Wire Terminals
3M
12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25
Mfr # LFV10-10Q
Zoro # G6188637
original price:
$13.49
18% off
new price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # LFV10-10Q
- Zoro # G6188637
- UPC # 00051128600146
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.32 in |
Overall Length | 1.03 in |
Tongue Width | 0.32 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Connection Type | Crimp |
Standards | CSA Certified, UL Listed |
Max. Voltage | 1,000 V |
Item | Fork Terminal |
Connection Material | Tin-Plated Copper |
Max. Temp. | 221 Degrees F |
Terminal Type | Locking |
Seam | Butted |
Terminal Connection | Crimp |
Maximum Voltage | 1,000 V |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 10 AWG, Stud Size #10, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Tin-Plated Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1010C)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V (FSPDB1A)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK25 (FV10-10Q)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV18-8Q)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- 3M Wire Connectors & Disconnects