Shop All Wire Terminals
3M
12-10 AWG Vinyl Fork Terminal #8 Stud PK500
Mfr # MV10-8FLK
Zoro # G5501623
product price: $230.99
/pk 500, $0.46/ea
Free Shipping & Returns
$230.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MV10-8FLK
- Zoro # G5501623
- UPC # 00054007139560
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.32 in |
Dimension E | 0.83 in |
Barrel Length | 0.25 in |
Stud Diameter | 0.164 in |
Maximum Lock Width | 0.35 in |
Barrel Inside Diameter | 0.135 in |
Minimum Conductor Size | 12 AWG |
Maximum Insulation Outer Diameter | 0.25 in |
Maximum Conductor Size | 10 AWG |
Description
Fork Terminal, Insulation Color Yellow, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Green, PVC Insulation (76843.38.06)
- RITRON Radio Mounting Bracket (JBS-MMK)
- SQUARE D Panelboard Encl/Box Type 3R/12 50H 20W (MH50WP)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU14-10FHTK)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- 3M Wire Connectors & Disconnects