Shop All Wire Terminals
3M
12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500
Mfr # MVU10-8FBK
Zoro # G5767483
product price: $235.99
/pk 500, $0.47/ea
Free Shipping & Returns
$235.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU10-8FBK
- Zoro # G5767483
- UPC # 00054007020219
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.32 in |
Barrel Inside Dia. | 0.135 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Max. Voltage | 600 V |
Seam | Butted |
Connection Type | Crimp |
Standards | CSA Certified, UL Listed |
Max. Temp. | 221 Degrees F |
Terminal Connection | Crimp |
Item | Fork Terminal |
Connection Material | Copper |
Terminal Type | Block |
Insulation Dia | 0.25 Inch |
Description
Fork Terminal, Insulation Color Yellow, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS CABLE TIES 8"" 50# BLUE (LH-S-200-8-BE)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- ANDERSON POWER PRODUCTS PP PAK 4P PLUG LATCH (1452G3)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV18-6FLX)
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 (MU10-55PX-A)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- 3M Wire Terminals