Shop All Wire Terminals
3M
12-10 AWG Nylon Ring Terminal #10 Stud PK50
Mfr # MNG10-10RX
Zoro # G2844387
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MNG10-10RX
- Zoro # G2844387
- UPC # 00051128586860
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.38 in |
Tongue Length | 0.78 in |
Barrel Inside Diameter | 0.14 in |
Barrel Length | 0.25 in |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.38 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Minimum Wire Size | 12 AWG |
Connection Width | 0.19 in |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Style Butted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 3-1/2", Non-Insul Die Cast Znc (1674)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1I)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- 3M 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU18-47PX-A)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- 3M Wire Connectors & Disconnects