Shop All Wire Terminals
3M
12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500
Mfr # MNG10-14FLK
Zoro # G5503486
product price: $455.99
/pk 500, $0.91/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Yellow
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG10-14FLK
- Zoro # G5503486
- UPC # 00054007021094
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.43 in |
Overall Length | 1.24 in |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.43 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Length | 0.55 in |
Minimum Wire Size | 12 AWG |
Description
Fork Terminal, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.55 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.24 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A, Reversing: No (XTCF032C10T)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK25 (RV10-6Q)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- DEMCO DIODE KIT - 4 DIODES 12 FEMALE TERMINALS (9523063)
- 3M Wire Connectors & Disconnects