Shop All Wire Terminals
3M
12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50
Mfr # MNG10-14FLX
Zoro # G3200321
product price: $74.19
/pk 50, $1.48/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Yellow
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG10-14FLX
- Zoro # G3200321
- UPC # 10051128587925
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.43 in |
Overall Length | 1.24 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Length | 0.55 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.43 in |
Description
Fork Terminal, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.55 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.24 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- EATON Cutler-Hammer Selector Switch Kit, H-O-A, 30mm, NEMA 4X (C400T12)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (6EAV8)
- ZORO SELECT Replacement Interior Switch (534-SS)
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- 3M 26-24 AWG Nylon Ring Terminal #6 Stud PK1000 (MN24-6RK)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #6 Stud PK1000 (MU18-6FLK)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- 3M Wire Connectors & Disconnects