Shop All Wire Terminals
3M
12-10 AWG Nylon Block Fork Terminal #8 Stud PK50
Mfr # MNG10-8FBX
Zoro # G2582072
product price: $60.75
/pk 50, $1.22/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Yellow
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG10-8FBX
- Zoro # G2582072
- UPC # 00051128586907
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.32 in |
Barrel Inside Dia. | 0.135 in |
Maximum Wire Size | 10 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.32 in |
Barrel Length | 0.55 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.55 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 3G SS BLANK (97153)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- LEVITON Watertight Receptacle (60W47)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU14-10FBK)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH10-14RX)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- 3M 22-18 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG18-8FBX)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- 3M Wire Terminals