Shop All Wire Terminals
3M
12-10 AWG Nylon Block Fork Terminal #10 Stud PK500
Mfr # MNG10-10FFBK
Zoro # G5772216
product price: $370.99
/pk 500, $0.74/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Yellow
- Overall Length 1.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG10-10FFBK
- Zoro # G5772216
- UPC # 00054007020370
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.32 in |
Maximum Wire Size | 10 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Length | 0.55 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.32 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.55 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (M10-10RK)
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Tab Size Female Spade PK25 (3615PK)
- 3M Wire Connectors & Disconnects