Shop All Wire Terminals
3M
12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500
Mfr # MU10-10RHTK
Zoro # G7592855
product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU10-10RHTK
- Zoro # G7592855
- UPC # 00054007020455
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.38 in |
Overall Length | 0.73 in |
Connection Width | 0.19 in |
Maximum Conductor Size | 10 AWG |
Minimum Conductor Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.38 in |
Description
Ring Terminal, Insulation Color Bare, Maximum Operating Temperature 900 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Insulation Type Non-Insulated, Overall Length 0.73 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (9080LBA362101)
- RACO Electrical Box, 16 cu in, Floor Box, 1 Gang, Brass, Round (6RF151SR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Green (HS363-S50-GREEN)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 (MNG10-55PX-A)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- 3M Wire Connectors & Disconnects