Shop All Wire Terminals
3M
12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500
Mfr # M10-10RK
Zoro # G5604681
product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns
$144.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Terminal Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M10-10RK
- Zoro # G5604681
- UPC # 00054007140023
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.73 in |
Tongue Width - Wire Connector | 0.38 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Inside Diameter | 0.14 in |
Barrel Length | 0.25 in |
Minimum Wire Size | 12 AWG |
Tongue Length | 0.48 in |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.38 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- 3M 22-18 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG18-8FBX)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU14-47PX-A)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK1000 (MV18-8R/LK)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- 3M Wire Connectors & Disconnects