Shop All Wire Terminals
3M
12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500
Mfr # MU10-10FBK
Zoro # G5837754
product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Bare
- Stud Size #10
- Insulation Color Bare
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU10-10FBK
- Zoro # G5837754
- UPC # 00054007020073
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.32 in |
Overall Length | 0.73 in |
Dimension E | 0.54 in |
Stud Diameter | 0.19 in |
Minimum Conductor Size | 12 AWG |
Barrel Inside Diameter | 0.135 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 10 AWG |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Bare |
Insulation Color | Bare |
Terminal Connection | Crimp |
Standards | CSA Certified, UL Listed |
Max. Temp. | 347 Degrees F |
Seam | Butted |
Item | Fork Terminal |
Max. Voltage | 600 V |
Connection Type | Crimp |
Connection Material | Copper |
Terminal Type | Block |
Insulation Material | Non-insulated |
Clearance (C) | 0.29 in |
Solution for | Wireless Network Infrastructure Accessories |
Description
Fork Terminal, Insulation Color Bare, Stud Size #10, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.73 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 80A, 250V AC, Indicating (TR80RID)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- 3M 4 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN4-14RK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (MU10-10RHTX)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- 3M Wire Connectors & Disconnects