Shop All Wire Terminals
3M
12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50
Mfr # M10-10FBX
Zoro # G3505984
product price: $34.95
/pk 50, $0.70/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Yellow
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M10-10FBX
- Zoro # G3505984
- UPC # 10051128587208
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.73 in |
Tongue Width - Wire Connector | 0.32 in |
Minimum Wire Size | 12 AWG |
Barrel Length | 0.25 in |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.32 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Inside Diameter | 0.135 in |
Stud Diameter | 0.19 in |
Dimension E | 0.54 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.25 in, Connection Material Copper, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 12 AWG, Overall Length 0.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- LEVITON GFI Receptacle (GFTR2-GY)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU14-6R/SK)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #4 Stud PK1000 (MU14-4FB/SK)
- 3M 22-18 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG18-8FBX)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- ECLIPSE TOOLS Ring Terminal, 22-16 AWG, 1/4" Stud, PK10 (902-440-10)
- 3M Wire Terminals