Shop All Wire Terminals
3M
12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25
Mfr # MH10-8RX
Zoro # G3379126
original price:
$43.05
5% off
new price: $40.79
/pk 25, $1.63/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Stud Size #8
- Insulation Color Yellow
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MH10-8RX
- Zoro # G3379126
- UPC # 00051128588888
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.38 in |
Overall Length | 1.1 in |
Connection Width | 0.164 in |
Minimum Conductor Size | 12 AWG |
Maximum Conductor Size | 10 AWG |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.38 in |
Description
Ring Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Material Copper, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Overall Length 1.1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (M10-10FX)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK20 (PH10-10R-E)
- 3M Wire Terminals